• Cart

DESCRIPTION

  • 67 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Rain

Hansgrohe PuraVida 2.5 gpm 1-Jet Hand Shower

H28558

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
10-3/16 in
IAPMO Listed
No
Length
5-7/8 in
NSF Certified
No
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
5-7/8 in

Starting at
Call for Pricing
  • QUANTITY