DESCRIPTION

  • 87 no-clog spray channels
  • Flow: 2.5 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: Rain, RainAir, WhirlAir

Hansgrohe Raindance Select S 2.5 gpm 3-Jet Hand Shower

H26531

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance Select S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-7/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
8-11/16 in
IAPMO Listed
No
Length
6-1/4 in
Material
Brass
NSF Certified
No
Number Of Jets
3
Showerhead Function
3
Spray Type
Rain, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY