DESCRIPTION

  • 65 no-clog spray channels
  • AIR injection technology
  • Flow: 2.5 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

Hansgrohe Raindance E 2.5 gpm 3-Jet Hand Shower

H28502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/8 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
4-3/8 in
IAPMO Listed
No
Length
4-3/8 in
NSF Certified
No
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY