DESCRIPTION

  • Includes Croma E 75 3-Jet Handshower
  • Includes Showerarm mount for handshower
  • Includes Techniflex Hose, 63"
  • Includes a 63" Techniflex® hose

Hansgrohe Croma® 2.5 gpm 3-Jet NPT Sam Set

H06495

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Croma®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
MPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
4 in
Length
4 in
Showerhead Function
3
Spray Type
Full, Intense Turbo, Pulsating Massage
Trim Only
No
WaterSense Labeled
No
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS