DESCRIPTION

  • 95 no-clog spray channels
  • AIR injection technology
  • Flow: 2.5 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

Hansgrohe Raindance S 2.5 gpm 3-Jet Showerhead

H27457

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
3 in
Length
4-1/2 in
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY