• Cart

DESCRIPTION

  • Includes rubber boot
  • Sixty-four no-clog spray channels
  • Solid brass shell

Hansgrohe Aktiva® 2.5 gpm 8-Function Wall Mount Showerhead

H28442

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Aktiva®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-7/8 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
4-1/8 in
Material
Brass
Showerhead Function
4
Spray Type
Full, Massage, Mono, Soft Aerated
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY