• Cart

DESCRIPTION

  • 40 no-clog spray channels
  • Flow: 2.5 gpm
  • Spray modes: Full, Pulsating Massage, Intense Turbo

Hansgrohe Croma E 2.5 gpm Showerhead

H28443

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
3-3/8 in
Material
Brass
Showerhead Function
3
Spray Type
Full, Intense Turbo, Pulsating Massage
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY