DESCRIPTION

  • Eighty-seven no-clog spray channels
  • Limited consumer warranty
  • Select button for comfortable alternation of spray modes

Hansgrohe Raindance® S 120 2 gpm 3-Jet Hand Shower

H04529

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2012
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-12
Collection
Raindance® S 120
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-7/8 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Height
8-11/16 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Multi
Size
1/2 in
Spray Type
Rain, RainAir
Trim Only
No
WaterSense Labeled
Yes

Starting at
$120.62
EACH
  • QUANTITY