DESCRIPTION

  • Features 30° adjustment
  • Includes 63" hose
  • Includes shower arm mount with shower holder
  • Limited consumer warranty

Hansgrohe Raindance® E 2 gpm 3-Jet Hand Shower Set

H04517

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Raindance® E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/8 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
8-1/8 in
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes

Starting at
$171.15
EACH
  • QUANTITY