DESCRIPTION

  • 65 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

Hansgrohe Raindance C 2 gpm 3-Jet High Gloss Jet Hand Shower

H04345

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
4-5/8 in
Length
7-5/8 in
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY