DESCRIPTION

  • 65 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

Hansgrohe Raindance E 2 gpm High Gloss 3-Jet Hand Shower

H04344

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Raindance E
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
4-3/8 in
Length
4-3/8 in
Material
Brass
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
Yes
Width
5-3/4 in

Starting at
$126.33
EACH
  • QUANTITY