• Cart

DESCRIPTION

  • 85 no-clog spray channels
  • EcoAir Technology
  • Flow: 2.0 gpm
  • Spray modes: Vario-Jet (spray zones of variable intensity)

Hansgrohe Croma E 2 gpm High Gloss Jet Hand Shower

H04332

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Croma E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
4 in
Length
3 in
Number Of Jets
3
Showerhead Function
Multi
Spray Type
Vario-Jet
Trim Only
No
WaterSense Labeled
Yes
Width
9-3/8 in

Starting at
Call for Pricing
  • QUANTITY