DESCRIPTION

  • 40 no-clog spray channels
  • EcoAir Technology
  • Flow: 2.0 gpm
  • Spray modes: Full, Pulsating Massage, Intense Turbo

Hansgrohe Croma E 2 gpm 3-Jet Showerhead

H04335

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Croma E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
4-1/3 in
IAPMO Listed
Yes
Length
3-3/8 in
Number Of Jets
3
Showerhead Function
Multi
Spray Type
Full, Intense Turbo, Pulsating Massage
WaterSense Labeled
Yes

Starting at
$75.8
EACH
  • QUANTITY