DESCRIPTION

  • 146 no-clog spray channels
  • Flow: 2.0 gpm
  • Fully-finished matching spray face
  • Select button for comfortable alternation of spray modes
  • Spray modes: RainAir, Rain

Hansgrohe Raindance Select E 2 gpm 2-Jet Showerhead

H04534

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Raindance Select E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
18 in
Showerhead Function
Dual
Spray Type
Rain, RainAir
WaterSense Labeled
Yes

Starting at
$546.05
EACH
  • QUANTITY