DESCRIPTION

  • No-clog spray channels

Hansgrohe Croma® 2 gpm Showerhead

H28492005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-7/8 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
2-7/8 in
Material
Brass
Number Of Jets
1
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$22.82
EACH
  • QUANTITY