DESCRIPTION

  • 90 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: RainAir

Hansgrohe Raindance E 2 gpm 1-Jet High Gloss Showerhead

H04343

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Raindance E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-7/8 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
2-3/4 in
Length
5-7/8 in
Material
Brass
Number Of Jets
1
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
Yes
Width
5-7/8 in

Starting at
$117.36
EACH
  • QUANTITY