DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

Hansgrohe Metris S 3-Hole Roman Tub Set with Double Lever Handle

H31438

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Metris S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
6-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-31/100 in

Starting at
Call for Pricing
  • QUANTITY