DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

Hansgrohe Metris 3-Hole Roman Tub Trim Set with Double Lever Handle

H31440

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Center Size
8 in
Collection
Metris
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Spout Height
4-1/8 in
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
15-3/4 in

Starting at
$537.9
EACH
  • QUANTITY