DESCRIPTION

Hansgrohe C Accessories 24 in. Towel Bar

H06098

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
C Accessories
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
4-17/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$125.51
EACH
  • QUANTITY