DESCRIPTION

Hansgrohe Logis 24 in. Towel Bar

H40516

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Logis
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
2-1/2 in

Starting at
$92.91
EACH
  • QUANTITY