DESCRIPTION

  • Wall-mounted

Hansgrohe PuraVida™ 24 in. Towel Bar

H41506

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
PuraVida™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$151.59
EACH
  • QUANTITY