DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Includes a Includes a 63" Techniflex® hose
  • Integrated hose guide

Hansgrohe PuraVida™ Wall Mount Slide Bar

H27844

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
PuraVida™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
36 in
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
36 in

Starting at
$326.0
EACH
  • QUANTITY