DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Includes 63" Techniflex hose
  • Knob with finger grip for easy slide adjustment

Hansgrohe Unica® Wall Mount Slide Bar with Angle Adjustable Holder

H28632

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Unica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Height
24 in
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
24 in

Starting at
$141.0
EACH
  • QUANTITY