DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Hansgrohe Metris S 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle

H31261

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Metris S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Hose
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-1/4 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
No
Width
6-5/8 in

Starting at
$285.25
EACH
  • QUANTITY