DESCRIPTION

  • Control spray mode adjustment 360°
  • No-clog spray channels

Hansgrohe Club 100 2 gpm 3-Function Showerhead

H04500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Club 100
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Number Of Jets
1
Showerhead Function
3
Spray Type
Full Spray Intense Turbo, Pulsating Massage
WaterSense Labeled
Yes

Starting at
$85.58
EACH
  • QUANTITY