DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

Hansgrohe Metris S 5.8 gpm 3-Hole Roman Tub Set Trim with Double Full Handle

H31436

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Metris S
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Full
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
6-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY