DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

Hansgrohe Focus 3-Hole Brass Roman Tub Trim with Double Lever Handle

H04365

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Focus
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
5.8 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
7-1/8 in
Trim Only
No
WaterSense Labeled
No
Width
15-3/4 in

Starting at
$511.82
EACH
  • QUANTITY