DESCRIPTION

  • Limited consumer warranty

Hansgrohe 1.5 gpm 3-Hole Rough-In Valve Lavatory Set

H10303181

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$272.48
EACH
  • QUANTITY