• Cart

DESCRIPTION

  • Sleek design to upgrade many bathroom styles
  • Tub filler for adding a customized touch to the bathroom
  • Volume control and diverter for 2 outlets

Hansgrohe Metris™ 3-Hole Thermostatic Tub Filler Trim

H04132

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Metris™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-7/8 in
Spout Reach
8 in
Spout Type
Tub
Trim Only
Yes
WaterSense Labeled
No
Width
5-5/16 in

Starting at
Call for Pricing
  • QUANTITY