DESCRIPTION

  • Handle includes thermostatic temperature control, volume control and integrated 2-way diverter
  • Three function hand shower

Hansgrohe Focus™ 3-Hole Trim Bath

H04128

Color Finish

 

SPECIFICATIONS

Application
Residential
Cartridge Type
Ceramic Disc
Collection
Focus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
6-1/4 in
Spout Reach
6-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS