DESCRIPTION

  • 30° adjustment
  • Flow: 2.5 gpm
  • Self-cleaning system
  • Spray modes: BalanceAir, WhirlAir, RainAir

Hansgrohe Raindance S 3-Jet Air Hand Shower

H04187

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Height
4 in
Length
11-41/100 in
Showerhead Function
3
Spray Type
BalanceAir, RainAir, WhirlAir
Trim Only
No
WaterSense Labeled
No
Width
6-1/10 in

Starting at
Call for Pricing
  • QUANTITY