DESCRIPTION

  • EcoAir® technology
  • No-clog spray channels

Hansgrohe Croma® 3-Jet Air Showerhead

H04080

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Croma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/4 in
End Connection 1
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal, Plastic
Showerhead Function
3
Spray Type
Full, Intense Turbo, Pulsating Massage
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY