DESCRIPTION

  • 65 no-clog spray channels
  • Flow: 2.0 gpm
  • Spray modes: RainAir, BalanceAir, WhirlAir

Hansgrohe Raindance S 2 gpm 3-Jet Showerhead

H04340

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Raindance S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
3 in
Length
4 in
Number Of Jets
3
Showerhead Function
Multi
Spray Type
BalanceAir, RainAir, WhirlAir
WaterSense Labeled
Yes
Width
4 in

Starting at
$134.48
EACH
  • QUANTITY