Hansgrohe 34 cm Ax Lever Arm H96324000

DESCRIPTION

  • Limited consumer warranty

Hansgrohe 34 cm Ax Lever Arm

H96324000

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
47/100 in
Length
13-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.3
EACH
  • QUANTITY

DOCUMENTS