DESCRIPTION

  • 90-degree ceramic valves
  • Contains diverter for easy control of handshower
  • Solid brass construction for lasting durability

Hansgrohe Metropol 4-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle

H32553

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Center Size
13-1/8 in
Collection
Metropol
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
6 gpm
Handle Type
Lever
Height
5-3/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/8 in
Spout Reach
7-3/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY