DESCRIPTION

  • 90° ceramic valves
  • Diverter for hand shower
  • Flow: 6 gpm
  • Solid brass

Hansgrohe PuraVida 4-Hole Double Lever Handle Roman Tub Trim Set

H15446

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
6 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
9 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
4-22/25 in

Starting at
Call for Pricing
  • QUANTITY