DESCRIPTION

  • Chrome hinges
  • Closed front with cover
  • Fits all round and elongated bowls
  • Oversized seat for comfort
  • STA-TITE® Seat Fastening System™

Hansgrohe Paramont™ 4 oz. Soap/Lotion Dispenser

H41503000

Color Finish

 

SPECIFICATIONS

Collection
Paramont™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
$151.59
EACH
  • QUANTITY