DESCRIPTION

  • Handle, Sleeve, Escutcheon

Hansgrohe C Diverter Trim Only with Single Lever Handle

H15934

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
5-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
5-1/4 in

Starting at
$109.21
EACH
  • QUANTITY