DESCRIPTION

  • Diverter for hand shower
  • Flow: 5.5 gpm
  • Joystick ceramic cartridge
  • Solid brass

Hansgrohe PuraVida 5.75 gpm Tub Filler Faucet with Single Lever Handle and Diverter Tub

H15473

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Flow Rate
5.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-3/8 in
Spout Reach
7-3/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
40-1/8 in

Starting at
Call for Pricing
  • QUANTITY