DESCRIPTION

  • Aerated spray
  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Hansgrohe Focus S 1-Hole Bidet Faucet

H31721

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bidet Type
Horizontal
Collection
Focus S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$185.82
EACH
  • QUANTITY