• Cart

DESCRIPTION

  • 1/2" female and 3/4" male adaptor included
  • Solid brass

Hansgrohe Metris C 6-1/2 in. Tub Spout

H13413

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Metris C
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-1/2 in
Material
Brass
NSF Certified
No
Spout Reach
6 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
3 in

Starting at
$130.4
EACH
  • QUANTITY