DESCRIPTION

  • Dual threaded mounting piece
  • Limited consumer warranty

Hansgrohe Talis® 6-1/2 in. Tub Spout

H14148

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Talis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/8 in
End Connection 1
Female
End Connection 2
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
6.6 gpm
Height
2-3/8 in
Installation Type
Wall Mount
Length
6-1/8 in
Material
Brass
Size
1/2 in x 1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$154.85
EACH
  • QUANTITY