7/8 in. Extension Ibox in Brushed Nickel

You last purchased this on
 
Hansgrohe

7/8 in. Extension Ibox in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

7/8 in. Extension Ibox in Brushed Nickel

  • Fast #
  • Part #H13596820
  • Item #3975235
  • Manufacturer Part #13596820
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast and easy installation
  • Set customized temperature for ease of use
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Extension Kit
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
Length:
3-1/2 in
Width:
6-3/4 in