DESCRIPTION

  • Bend 67°
  • Includes escutcheon plate

Hansgrohe Raindance® 9 in. Shower Arm

H27412

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
10 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$118.99
EACH
  • QUANTITY