DESCRIPTION

  • Fast and easy installation

Hansgrohe Metris™ 9 in. Tub Spout

H14421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
9 in
Material
Brass
Size
1/2 in x 3/4 in
Spout Reach
8-1/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$167.89
EACH
  • QUANTITY