Single Handle Bar Faucet in Steel Optik

You last purchased this on
 
Hansgrohe

Allegro E Single Handle Bar Faucet in Steel Optik

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Allegro E Single Handle Bar Faucet in Steel Optik

  • Fast #
  • Part #H14801801
  • Item #3619007
  • Manufacturer Part #14801801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optik Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aerated spray
  • Flow: 1.5 gpm
  • Swivel range 360°
  • 3/8" hoses
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegro E
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Deck Plate Included:
No
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-7/8 in
Spout Reach:
5-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
WaterSense Labeled:
No
Width:
13-3/4 in