Single Handle Kitchen Faucet in Polished Chrome
Allegro E Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full and needle spray
- Toggle spray diverter
- Swivel range 150°
- Ceramic cartridge
- 3/8" hoses
- Flow: 1.75 gpm
- MagFit magnetic spray head docking
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Allegro E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/2 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc
- Trim Only:
- No
- Width:
- 12-3/8 in