Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome
Allegra® Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toggle spray diverter
- Integrated double backflow prevention
- Full and needle spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- M2 Ceramic Disc
- Collection:
- Allegra®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 2-1/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- M2 Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 150°
- Spout Type:
- Pull Out
- Trim Only:
- No
- Width:
- 12-5/8 in