Single Handle Monoblock Pull Out Kitchen Faucet in Steel Optik

You last purchased this on
 
Hansgrohe

Allegro E Single Handle Monoblock Pull Out Kitchen Faucet in Steel Optik

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Allegro E Single Handle Monoblock Pull Out Kitchen Faucet in Steel Optik

  • Fast #
  • Part #H04067860
  • Item #3618744
  • Manufacturer Part #04067860
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Steel Optik Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full and needle spray
  • Toggle spray diverter
  • Swivel range 150°
  • Ceramic cartridge
  • 3/8" hoses
  • Flow: 1.75 gpm
  • MagFit magnetic spray head docking
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Allegro E
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optik
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/2 in
Spout Reach:
7-7/8 in
Spout Swivel:
150°
Spout Type:
High Arc
Trim Only:
No
Width:
12-3/8 in