DESCRIPTION

  • Ceramic cartridge
  • Copper pipe connections
  • Laminar spray
  • Swivel range 360°

Hansgrohe Allegro E in Steel Optik Cold Only Water Dispenser

H04300800

Manufacturer Part #: 04300800

Color/Finish

Steel Optik

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Allegro E
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Dispenser Only
Yes
Dispenser Type
Cold Only
Faucet Height
9-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
6-3/8 in
Spout Reach
4 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
9-3/8 in

Print